Ford Meter Box D P Swivel Copper Meter Setter FVBB7718B1177NL

DESCRIPTION

Ford Meter Box D P Swivel Copper Meter Setter

FVBB7718B1177NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-88
AWWA Specifications
AWWA C-800
End Connection 1
D P Swivel
End Connection 2
D P Swivel
End Connections
D P Swivel
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
18 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
2 in
Type
Straight
Waterworks Application
Water