DESCRIPTION

Ford Meter Box 18 in. Quick Joint Copper Straight Meter Setter

FVBHC7418W4444QNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 1
Quick Joint
End Connection 2
Quick Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Height
18 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
1 in x 1 in
Type
Straight
Waterworks Application
Water