DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box 1x1-1/2 in. Flange Meter Adapter Pressure Relief

FA46NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter Flanged
End Connection 2
Meter Flanged
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Lead Law Compliant
Yes
Size
1 in x 1-1/2 in