DESCRIPTION

Ford Meter Box 1x1 in. No 4 Idler

FIDLER4NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-700
End Connection 1
Meter Thread
End Connection 2
Meter Thread
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
10-3/4 in
Size
1 in x 1 in