DESCRIPTION

Ford Meter Box 2-1/2 in. FIP x Meter Flanged Angle Ball Valve with Lock Wing

FBFA13666WNL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
Meter Flanged
Lead Law Compliant
Yes
Length
2-1/2 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1 1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY