2-1/2 x 5 in. Bolt Fusion Bonded Epoxy Carbon Steel Coupling

You last purchased this on
 
Ford Meter Box

2-1/2 x 5 in. Bolt Fusion Bonded Epoxy Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

2-1/2 x 5 in. Bolt Fusion Bonded Epoxy Carbon Steel Coupling

  • Fast #
  • Part #FFC32885
  • Item #148858
  • Manufacturer Part #FC3-288-5
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • End rings - Ductile iron (Grade 65-45-12) per ASTM A536 with red fusion-bonded epoxy coating
  • Gaskets - NBR (Buna-N) per ASTM D2000 Optional armor-tipped gaskets for conductivity are available, add "-ATG" to end of catalog number
  • Center sleeve - Steel per ASTM A1011 with black Armorguard e-coat (exterior has an additional fusion-bonded epoxy coating)
  • Rated working pressure - 300 psi
  • Bolts and nuts - High strength low alloy steel per ASTM A242. Optional type 304 stainless steel available, add "-P" to end of catalog number
  • Requires Certification

Specifications

ASTM:
ASTM A-242, ASTM A-536, ASTM A-1011, ASTM D-2000
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Diameter - Outside:
2-22/25 in
End Connection 1:
Bolt
End Connection 2:
Bolt
End Connections:
Bolt
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
5 in
Material:
Carbon Steel, Ductile Iron, Rubber, Steel
Material Type:
304, NBR
NSF Certified:
No
Pressure - High:
300
Pressure Class:
300#
UL Listed:
Yes
Weight:
10 lb