Ford Meter Box 2-Handle FIP Ball Valve with Hose Barb FB11233WHB2NL

DESCRIPTION

Ford Meter Box 2-Handle FIP Ball Valve with Hose Barb

FB11233WHB2NL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS