DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box 4 in. IP Ductile Iron Double Strap Saddle

FF202526IP7

Tap Size:

SPECIFICATIONS

End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in
Material
Ductile Iron
Tap Size
2 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY