2 in. Ball Valve with Adapter

You last purchased this on
 
Ford Meter Box

2 in. Ball Valve with Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

2 in. Ball Valve with Adapter

  • Fast #
  • Part #FB84777QT67GNL
  • Item #4424441
  • Manufacturer Part #B84-777-QT67-G-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The product has the letters "NL" cast into the main body for lead-free identification
  • Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • 300 psi working pressure
  • Valve is non-directional and is watertight with flow in either direction
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
MIPT
End Connection 2:
Grip Joint
End Connections:
MIPT x Grip Joint
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-25/32 in
Material:
Brass, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
2 in
Valve Seat Material:
EPDM
Valve Size:
2 in
Weight:
10.2 lb