Ford Meter Box 2 in. Brass Ball Valve FB77777NL

DESCRIPTION

Ford Meter Box 2 in. Brass Ball Valve

FB77777NL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
Pack Joint
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY