Ford Meter Box 2 in. Brass Ball Valve FB84777WNL

DESCRIPTION

Ford Meter Box 2 in. Brass Ball Valve

FB84777WNL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
CTS
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass, Copper, Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY