DESCRIPTION

Ford Meter Box 2 in. CC Ductile Iron Epoxy Double Strap Saddle

FFC202250CC

Tap Size:

SPECIFICATIONS

Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
2 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
2.35 in - 2.50 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY