Ford Meter Box
2 in. D P Swivel Brass Straight Meter Setter
Part #FVHH77181177TP6NL | Item #4567902 | Manufacturer Part #VHH77-18-11-77-TP6-NL
$2,588.97
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
End Connection 1: D P Swivel
End Connection 2: D P Swivel
End Connections: D P Swivel
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No