• Cart

DESCRIPTION

Ford Meter Box 2 in. D P Swivel Meter Setter

FVB779531101NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    FVB779531101NL 

    $0.0
    $0.0
    Call for Pricing Call us for price Call us for price $0.0
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
D P Swivel
End Connection 2
D P Swivel
End Connections
D P Swivel
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Height
9 in
Lead Law Compliant
Yes