DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box 2 in. Female Iron Pipe X Meter Flange Angle KEY Valve

FFV13777WNL

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Meter Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY