Ford Meter Box 2 in. FIP Ball Valve with Curb Stop and Waste FB11777SWNL

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box 2 in. FIP Ball Valve with Curb Stop and Waste

FB11777SWNL

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
2 in
Valve Type
Angle Supply Stop Valves

Starting at
Call for Pricing
  • QUANTITY