2 in. FIPT Brass Stop with Rubber O-ring

You last purchased this on
 
Ford Meter Box

2 in. FIPT Brass Stop with Rubber O-ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

2 in. FIPT Brass Stop with Rubber O-ring

  • Fast #
  • Part #FB11777WNL
  • Item #3756054
  • Manufacturer Part #B11-777W-NL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve is non-directional and is watertight with flow in either direction
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Padlock wing for locking valve in closed position
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Hole for attaching curb box rod or handle is provided in tee-head
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B584, ASTM B62
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/4 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure Class:
300#
Valve Size:
2 in
Valve Type:
Ball Curb Valve
Weight:
7.1 lb