DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box 2 in. CC PVC Brass Saddle

FS7020

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
2 in
Material
Brass
Tap Size
3/4 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY