DESCRIPTION

Ford Meter Box 4 in. IPS Brass Double Strap Saddle

F202B510IP7

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in
Material
Brass
Tap Size
2 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY