Ford Meter Box 2 in. Meter Resetter with Full Port FRETRO2CVBHCFPNL

Ford Meter Box

2 in. Meter Resetter with Full Port

Part #FRETRO2CVBHCFPNL  |  Manufacturer Part #RETRO-2CVBHC-FP-NL

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
  • 2 in

    Part #FRETRO2CVBHCFPNL | Mfr. Part #RETRO-2CVBHC-FP-NL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-75]

AWWA Specifications: [AWWA C-700, AWWA C-800]

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: [Brass, Copper]

NSF Certified: No