
Ford Meter Box
2 in. Pack Joint Brass Ball Valve Curb Stop
Part #FB44777RNL | Item #4623522 | Manufacturer Part #B44-777R-NL
Inlet Service Size:
2 inHow to get it:
Product Details
Specifications
ANSI Specifications: ANSI 372, ANSI 61
ASTM Specifications: ASTM B-584, ASTM B-62
AWWA Specifications: AWWA C-800
End Connection 1: Pack Joint
End Connection 2: Pack Joint
End Connections: Pack Joint
Inlet Service Size: 2 in
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 300 psi
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Outlet Meter Size: 2 in