2 in. Pack Joint x Meter Flanged Brass Meter Angle Ball Flange Valve
2 in. Pack Joint x Meter Flanged Brass Meter Angle Ball Flange Valve
Frequently Purchased Together
Product Details
- Sturdy stops allow 90 degree motion and are enclosed and protected
- EPDM O-rings in the stem
- Solid one piece tee-head and stem
- Molded EPDM rubber seat supports the ball
- Stainless steel screw activates clamp
- A snap ring locks the stem into the body of the valve
- Integral clamp contains machined grooves for axial restraint
- Beveled EPDM rubber gasket provides hydraulic seal
- Padlock wing for locking valve in closed position
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Flanged
- End Connections:
- Pack Joint x Meter Flanged
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/16 in
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Meter Angle Ball Valve
- Weight:
- 10.8 lb