DESCRIPTION

Ford Meter Box 2 in. PVC Ductile Iron Double Strap Saddle

FF2021438IP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
IP
Fits Pipe Size
12 in
Material
Ductile Iron
Tap Size
2 in
Waterworks Application
Water