2 x 2-7/16 in. CTS 304 Stainless Steel Insert

You last purchased this on
 
Ford Meter Box

50 Series 2 x 2-7/16 in. CTS 304 Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

50 Series 2 x 2-7/16 in. CTS 304 Stainless Steel Insert

  • Fast #
  • Part #FINSERT55Q
  • Item #1877414
  • Manufacturer Part #INSERT-55-Q
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Insert stiffeners conform to the AWWA standard C901 for polyethylene (PE) pressure pipe and tubing
  • Insert stiffeners are solid 304 tubular stainless steel (ASTM 240-92B)
  • Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
  • Manufactured in the United States of America
  • Key lock construction with a minimum of two key locks to maintain solid structural integrity
  • Dimpled and flanged to retain placement within the service line
  • Requires Certification

Specifications

ASTM:
ASTM 240-92B
AWWA:
AWWA C-901
Application:
Polyethylene Tubing
Clean Bagged:
No
Collection:
50 Series
Diameter - Outside:
1-13/20 in
FM Approved:
No
Fits Pipe Size:
2 in
Fitting Type:
Insert Stiffener, Straight
IAPMO Listed -:
No
Length:
2-7/16 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
Yes