2 x 1-1/2 in. MIP x FIP Water Service Brass Bushing

You last purchased this on
 
Ford Meter Box

2 x 1-1/2 in. MIP x FIP Water Service Brass Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

2 x 1-1/2 in. MIP x FIP Water Service Brass Bushing

  • Fast #
  • Part #FBBIA76NL
  • Item #4409422
  • Manufacturer Part #BBIA-76-NL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
MIPS
End Connection 2:
CC
End Connections:
MIPS x CC
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Waterworks Application:
Water