2 x 1 in. CC Double Strap Saddle
2 x 1 in. CC Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy, Zinc Plated
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Dual Strap, Saddle
- Material:
- Carbon Steel, Ductile Iron, Rubber, Steel
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 2.35 in - 2.5 in
- Tap Size:
- 1 in
- UL Listed:
- Yes