This product requires certification to purchase.

2 x 1 in. CC Iron Double Strap Saddle

You last purchased this on
 
Ford Meter Box

2 x 1 in. CC Iron Double Strap Saddle

  • Fast #
  • Part #FFC202250CC4I
  • Item #4727083
  • Manufacturer Part #FC202-250-CC4-I
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

2 x 1 in. CC Iron Double Strap Saddle

  • Fast #
  • Part #FFC202250CC4I
  • Item #4727083
  • Manufacturer Part #FC202-250-CC4-I
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
2 in
Material:
Ductile Iron
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
2.35 in - 2.50 in
Tap Size:
1 in