DESCRIPTION

  • Bracing eyes and meter support are standard
  • Optional high bypass
  • Padlock wing is standard on all angle meter ball valves or key valves
  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box 2 x 2 x 12 in. Copper Mtsr Female Iron Pipe Connector

FVBHH7712B1177NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-88
AWWA Specifications
AWWA C-800
End Connection 1
FIPT
End Connection 2
FIPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
12 in
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Iron
Size
2 in x 2 in