• Cart

DESCRIPTION

Ford Meter Box 20 in. CC Brass Double Strap Saddle

F202B2220CC

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
20 in
Material
Brass
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY