DESCRIPTION

Ford Meter Box 20 in. FS1 Stainless Steel Repair Clamp 6.84 - 7.24 in. OD

FFS172420

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
6 in
IsAcceptableImage
Length
20 in
Material
Stainless Steel