Ford Meter Box 21 in. D P Swivel Copper Straight Meter Setter FVBH7721B1177NL

DESCRIPTION

Ford Meter Box 21 in. D P Swivel Copper Straight Meter Setter

FVBH7721B1177NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM B-854, ASTM B-88
AWWA Specifications
AWWA C-800
End Connection 1
D P Swivel
End Connection 2
D P Swivel
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
21 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
2 in x 2 in
Type
Straight
Waterworks Application
Water