DESCRIPTION

Ford Meter Box FIPT Copper Straight Meter Setter

FVBHH7721B1177NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-88
AWWA Specifications
AWWA C-800
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
21 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
2 in
Type
Straight
Waterworks Application
Water