Ford Meter Box 21 in. D P Swivel Copper Straight Meter Setter FVHH77211177NL

DESCRIPTION

Ford Meter Box 21 in. D P Swivel Copper Straight Meter Setter

FVHH77211177NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 1
D P Swivel
End Connection 2
D P Swivel
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
21 in
Lead Law Compliant
Yes
Material
Copper
Size
2 in x 2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday