DESCRIPTION

Ford Meter Box D P Swivel Straight Meter Setter

FVHH76211166NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
D P Swivel
End Connection 2
D P Swivel
End Connections
D P Swivel
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
21 in
Lead Law Compliant
Yes