DESCRIPTION

Ford Meter Box MIPT Copper Meter Setter

FVBHC7221WRMM33NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIPT
End Connection 2
MIPT
End Connections
MIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Height
21 in
Lead Law Compliant
Yes
Material
Copper