Ford Meter Box
26-4/5 x 15 in. 304L Stainless Steel Repair Clamp 26.80 in. OD
Part #FF3268015N | Item #3790136 | Manufacturer Part #F3-2680-15-N
$2,276.91
EACH
Length:
15 inHow to get it:
Product Details
Documents
Specifications
Fits Pipe Size: 25-3/5 in - 26-4/5 in
Length: 15 in
Material: Stainless Steel
Material Type: 304L