This product requires certification to purchase.

3/4 in. Ductile Iron Double Strap Saddle

You last purchased this on
 
Ford Meter Box

3/4 in. Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF202250IP3I
  • Item #4726915
  • Manufacturer Part #F202-250-IP3-I
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF202250IP3I
  • Item #4726915
  • Manufacturer Part #F202-250-IP3-I
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
2 in
Material:
Iron, Steel, Carbon Steel, Rubber, Ductile Iron
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
2.35 in - 2.50 in
Tap Size:
3/4 in