3/4 in. Iron Double Strap Saddle
3/4 in. Iron Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 10.75 in - 11.10 in
- Tap Size:
- 3/4 in