3/4 in. Swivel x MIP Dual Check Valve
3/4 in. Swivel x MIP Dual Check Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Swivel Nut
- End Connection 2:
- MPT
- End Connections:
- Swivel Nut x MPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Dual Check Valve
- Weight:
- 2 lb