This product requires certification to purchase.

3/4 x 2-3/16 in. Swivel Nut x MIP Straight Brass Meter Coupling

Ford Meter Box

3/4 x 2-3/16 in. Swivel Nut x MIP Straight Brass Meter Coupling

  • Fast #
  • Part #FC38132188NL
  • Item #3653317
  • Manufacturer Part #C38-13-2-188-NL
4.5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 2-3/16 in. Swivel Nut x MIP Straight Brass Meter Coupling

  • Fast #
  • Part #FC38132188NL
  • Item #3653317
  • Manufacturer Part #C38-13-2-188-NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Swivel Nut
End Connection 2
MPT
End Connections
Meter Swivel Nut x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-3/16 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C700, AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes