Ford Meter Box 3-3/16 in Brass Ball Valve FUV6942W65GNL

DESCRIPTION

Ford Meter Box 3-3/16 in Brass Ball Valve

FUV6942W65GNL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Lead Law Compliant
Yes
Length
3-3/16 in
Material
Brass
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS