Ford Meter Box 3-3/4 in. CTS x Quick Joint Curb Stop Ball Valve FB44333MQNL

DESCRIPTION

Ford Meter Box 3-3/4 in. CTS x Quick Joint Curb Stop Ball Valve

FB44333MQNL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connection 2
Quick Joint
Lead Law Compliant
Yes
Length
3-3/4 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY