Ford Meter Box 3/4 in. Female Swivel For Chfsw Cphn FCHS133NL

DESCRIPTION

Ford Meter Box 3/4 in. Female Swivel For Chfsw Cphn

FCHS133NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Swivel
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Size
3/4 in x 3/4 in