DESCRIPTION

Ford Meter Box 10 in. IPS Brass Saddle

FS911003

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-900
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
10 in
Material
Brass
Tap Size
3/4 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY