DESCRIPTION

Ford Meter Box 3/4 in. Service Valve

FAV91313WNL

Inlet Service Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Inlet Service Size
1/2 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY