Ford Meter Box 3/4  in. Solder Copperhorn FCHSS233NL

DESCRIPTION

Ford Meter Box 3/4 in. Solder Copperhorn

FCHSS233NL

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY