Ford Meter Box 3/4 Meter Swivel x Male Iron Pipe Cartridge Check Valve FHHC38323NL

DESCRIPTION

Ford Meter Box 3/4 Meter Swivel x Male Iron Pipe Cartridge Check Valve

FHHC38323NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter Swivel
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday