DESCRIPTION

Ford Meter Box 3-61/64 in. Curb Stop Flared Copper Ball Valve

FB22333MNL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Flared Copper
End Connection 2
Flared Copper
Lead Law Compliant
Yes
Length
3-61/64 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY