DESCRIPTION

Ford Meter Box 3 in. IP Ductile Iron Black Double Strap Saddle

FF202380IP

Tap Size:

SPECIFICATIONS

Coating
Black
End Connection 1
IP
End Connections
IP
Fits Pipe Size
3 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
3.80 in
Tap Size
1 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY