DESCRIPTION

Ford Meter Box 3 in. IP Iron Double Strap Saddle

FFS202380IP

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
Coating
Black, Stainless Steel
End Connection 1
IP
End Connections
IP
Fits Pipe Size
3 in
Material
Ductile Iron
NSF Certified
No
Range in
3.80 in - 4 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY